VWR®, Vortex Mixer

Supplier: VWR Collection
10153-810 10153-812 10153-838 10153-842
VWRU10153-810EA 0 SGD
VWRU10153-810 VWRU10153-812 VWRU10153-838 VWRU10153-842
VWR®, Vortex Mixer
Shakers Vortex Shakers
These vortex mixers are ideal for applications that demand repeatable results.

  • Cup head and three inch platform provided
  • LED display provided
  • Mixer speed: 3200 rpm

The control allows low rpm starts for gentle or high-speed mixing for vigorous vortexing of samples. The mixers have two modes of operation: Continuous mode when using optional accessory attachments or touch mode that activates mixing when the cup head is depressed. The microprocessor control maintains a set speed for strong, consistent mixing action. If users program the timer to a definedMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
W×D×H 111,7×177,8×134,6 mm
Weight 4,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR