VWR®Advanced Dura-Shaker, Orbital shaker

Supplier: VWR Collection
10159-960
VWRU10159-960EA 11300 SGD
VWRU10159-960
VWR®Advanced Dura-Shaker, Orbital shaker
Shakers Orbital Shakers
The VWR® Dura-Shakers are designed for a wide range of applications including cell cultures that require CO₂ and humidity for optimal cell growth. Variable speed control provides consistent, uniform shaking action. The Accu-drive shaking system delivers exceptional speed control, accuracy, safety and durability, the system continuously monitors shaking speed and will maintain set point even under changing loads. Displayed speed is accurate to 1% of set speed. The ramping feature slowly increases speed to the set point for added safety. Speed calibration mode allows the user to recalibrateMore Product Information
Order Now

SPECIFICATIONS

Model Advanced Dura-shaker
Environmentally Preferable
Speed 15 - 500 min⁻¹
Speed accuracy ±1 min⁻¹ below 100
Shaking motion Orbital
Max. load 15,9 kg
Orbit 19 mm
W×D×H 301×356×154 mm
Platform W×D 330×280 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR