VWR®, Microplate Shaker

Supplier: VWR Collection
12620-926
VWRI444-0271EA 0 SGD
VWRI444-0271 VWRU12620-926
VWR®, Microplate Shaker
Shakers Microplate Shakers
Microplate shaker with microprocessor control which holds two or four microplates, deep well plates or two microtube racks. Variable speed across a wide range may be adjusted to suit the application; a low speed ensures that the well contents are not ejected, more vigorous agitation provides effective aeration across the small surface area of each of the wells. Ideal for use in immunology, biotechnology, microbiology and pharmacology applications.

  • Two independent LED displays show speed and time
  • Integral timer, 1 s to 160 h, shows elapsed time or counts
More Product Information
Order Now

SPECIFICATIONS

Model Microplate shaker Microplate shaker
Speed 100 - 1200 min⁻¹ 100 - 1200 min⁻¹
Environmentally Preferable Waste Reducing
Speed accuracy ±2 % ±2 %
Orbit 3,0 mm 3,0 mm
No. of microplates held 2 or 4 2 or 4
Power 25 W 25 W
Weight 10 kg 11,3 kg
W×D×H 280×430×100 mm 280×430×100 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR