VWR®, Multi-Tube Vortexers

Supplier: VWR Collection
14005-832 58816-116 58816-115 14005-826
VWRI444-7063EA 7460 SGD
VWRI444-7063 VWRI444-7061 VWRU14005-832 VWRU58816-116 VWRU58816-115 VWRU14005-826 VWRI444-0987
VWR®, Multi-Tube Vortexers
Shakers Vortex Shakers
Designed to hold multiple test tubes, test tube racks, vials or cylinders. Vortexing action is created by securing the top of the vessel in place while allowing the bottom to move freely in a defined orbit. Two stainless steel posts hold the support plate securely in place for quiet, rattle-free mixing. The support plate is easily adjustable by loosening knobs and moving the support plate up and down. The circular groove around the top of the taller post allows the support plate to be swung away from the tray for easy removal of samples. The suction cup feet dampen motion and prevent theMore Product Information
Order Now

SPECIFICATIONS

Model Analogue Digital
Environmentally Preferable
Orbit 3,6 mm 3,6 mm
Speed 1200 - 2400 min⁻¹ 500 - 2500 min⁻¹
W×D×H 384×241×406 mm 384×241×406 mm
Weight 18,6 kg 18,6 kg
Timer 0 - 1 min 1 - 9999 min
Motor 100 W 100 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR