VWR® Traceable® Nano™ , Digital timer, two channels

Supplier: VWR Collection
21800-064
VWRU21800-064EA 56.7 SGD
VWRU21800-064
VWR® Traceable® Nano™ , Digital timer, two channels
Timers Digital Timers
Small timer with two channels for counting up and down.

  • Timing capacity: 23 hours, 59 minutes, and 59 seconds
  • High-decibel alarm sounds for one minute
  • For repetitive tests, the two channel memory automatically returns the display to the original programmed time
  • Digital display with 1 cm (³/₄") high digits can be read from 3,1 m (10') away
  • At the press of a button, timer displays countdown alarm time/stopwatch time, and time of day in both 12- and 24-hour format

Weight: 70,9 g

Certifications: A serial numbered certificate is provided from an ISO 1702More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR