VWR®, Digital thermometer, kangaroo™, Traceable

Supplier: VWR Collection
21800-068
VWRU21800-068EA 191 SGD
VWRU21800-068
VWR®, Digital thermometer, kangaroo™, Traceable
Thermometers Digital Thermometers
This pocket-size thermometer features handy cable storage and probe brackets for portability.

  • Precision memory feature automatically captures and recalls minimum/maximum temperature readings
  • Carries 42" probe-cable in a reel-compartment pouch
  • High and low alarm programmed in 1° increments
  • HOLD key freezes the display to record a current reading

Certifications: Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.

Delivery information: Supplied with battery, stainless-steel probe,More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR