VWR® Traceable®, Conductivity meter, handheld

Supplier: VWR Collection
23226-505
VWRU23226-505EA 3440 SGD
VWRU23226-505
VWR® Traceable®, Conductivity meter, handheld
Electrochemistry Meters Conductivity Meters
This portable meter measures the conductivity, resistivity, dissolved solids, salinity and temperature in routine analysis, quality control, and research. Ideal for water analysis, biology, chromatography, food, electronics, dairies, and PC-board rinsing.

  • Auto-ranging feature; automatic and manual temperature compensation
  • Four unique calibration points may be entered into memory utilising solution standards; settings are stored even when unit is off
  • Tough, chemical-resistant ABS housing withstands the harshest environments
  • 12,7 mm (¹/₂") high 4-digit LCD
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Conductivity range 0,01 - 20,000 / 0,1 - 200 / 1 - 2000 / 10 - 20000 / 100 - 200000 µS
Conductivity accuracy ±0,3% +1 digit
TDS range 0,1 - 20,00; 1 - 200; 10 - 2000; 100 - 20000 ppm
TDS accuracy ±0,3% +1 digit
Temperature range −30...+130 °C
W×D×H 95×38×171 mm
Weight 0,45 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR