VWR® Traceable®, Full Scale Digital Thermometer

Supplier: VWR Collection
23609-232
VWRI620-2006EA 318 SGD
VWRI620-2006 VWRU23609-232
VWR® Traceable®, Full Scale Digital Thermometer
Thermometers Digital Thermometers
Water resistant design for use in a lab or plant's worst environments. The thermometer case can stop dirt, dust, fumes and water. A fast-response microprocessor updates the display twice a second.

  • Extra large digits (16 mm) readable from 2 metres away
  • Minimum and maximum readings captured at any time
  • Alarm in 1,0 °C increments above or below set points
  • Timer from 23 hours 59 minutes to 1 minute
  • 'HOLD' freeze button

Type-K probe and cable (Lר: 1200×1,5 mm).

Traceable to NIST.

Certifications: Traceable to NIST. Compliant with ISO/IEC 17025, ANSI/More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR