VWR® Qualitative Filter Papers, Grade 417

Supplier: VWR Collection
28313-104
VWRU28313-104EA 23.9 SGD
VWRU28313-104
VWR® Qualitative Filter Papers, Grade 417
Filters Filter Papers Qualitative Filter Paper
Useful for rapid filtrations where fine particle retention is not required.
Order Now

SPECIFICATIONS

Grade 417
Environmentally Preferable
Weight 110 g/m²
Particle retention 35 - 45 µm
Filtration speed 27 s (Herzberg)
Wet burst strength 1,03 bar
Dry burst strength 2,41 bar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR