VWR®, Quantitative filter papers, grade 415

Supplier: VWR Collection
28320-020 28320-121
VWRU28320-020EA 9.6 SGD
VWRU28320-020 VWRU28320-121
VWR®, Quantitative filter papers, grade 415
Filters Filter Papers Qualitative Filter Paper
Suitable for coarse precipitates such as aluminium hydroxide, cobalt carbonate, mercury iodide, magnesium hydroxide and more.
Order Now

SPECIFICATIONS

Grade 415
Environmentally Preferable
Weight 80 g/m²
Thickness 0,16 mm
Particle retention 12 - 15 µm
Max. pore size 50 µm
Min. pore size 31 µm
Filtration speed 8 s (DIN 53137)
Wet burst strength 0,8 psi
Dry burst strength 8,5 psi

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR