VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel

Supplier: VWR Collection
62344-904
VWRU62344-904EA 0 SGD
VWRU62344-904
VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel
Timers Digital Timers
This timer counts down or up to 9 hours, 59 minutes, 59 seconds with an accuracy of 0,01%.

  • Timing capacity: 9 hours, 59 minutes, 59 seconds
  • Features: Countdown alarm time, stopwatch, 12/24-hour clock
  • Full 0 to 9 keyboard makes entering times exceptionally fast
  • High-decibel alarm sounds for 1 minute and is then silenced automatically
  • Large digits may be read from a distance of 6 m

Certifications: Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicating traceability to standards provided by NIST.

Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR