VWR®, Clock with Calendar and Thermometer

Supplier: VWR Collection
62379-519
VWRU62379-519EA 259 SGD
VWRU62379-519 VWRI620-2219
VWR®, Clock with Calendar and Thermometer
Timers Wall Clocks
W×D×H: 235×25×254 mm.

  • Time, date (day and month), temperature from −5 to +50 °C
  • Format: 12/24 hours
  • Stylish colours

Certifications: Compliance with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001 indicating traceability to NIST.

Delivery information: Supplied with battery, wall-mounting device and certificate of calibration.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR