VWR® Moisture Analysers

Supplier: VWR Collection
76289-772 76289-774 76290-332 76290-334
VWRU76289-772EA 11010 SGD
VWRU76289-772 VWRU76289-774 VWRU76290-332 VWRU76290-334
VWR® Moisture Analysers
Analysers Moisture Analysers
The VWR® series Moisture analysers offer precise and reliable results for moisture content analysis.

  • Automatic opening and closing of drying chamber lid
  • Large, 5" colour capacitive touch screen
  • Moisture content analysis
  • Dry mass determination
  • Hands-free operation with IR proximity sensors
  • Three-year warranty

The VWR® Moisture analysers can be utilized for a range of applications. Choose between an IR Emitter (max temperature 160 °C) or Halogen (max temperature 250 °C) heating module. For accurate moisture content analysis, the VWR® moisture analyserMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Communication interface RS232, USB (A and B), Wireless connection, Ethernet RS232, USB (A and B), Wireless connection, Ethernet
Dimensions 338×206×197 mm 338×206×197 mm
Electrical 120 V 120 V
Operating temperature range 10...40 °C 10...40 °C
Pan size 90 mm 90 mm
Plug type Nema 5-15R Nema 5-15R
Readability 0,1 mg/0,0001% 1 mg/0,001%
Repeatability 0,05% (2 g sample)
0,01% (10 g sample)
0,05% (2 g sample)
0,01% (10 g sample)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR