VWR®, Four-Way Cube Racks for Microtubes and Test Tubes

Supplier: VWR Collection
82010-746
VWRI211-0345EA 103 SGD
VWRI211-0345 VWRU82010-746
VWR®, Four-Way Cube Racks for Microtubes and Test Tubes
Racks Tube Racks
PP.

  • Side 1: 4 holes for 50 ml tubes
  • Side 2: 10 holes for 15 ml tubes
  • Side 3: 12 holes for 12×75 mm or 12×100 mm tubes
  • Side 4: 16 holes for 1,5/2,0 ml microtubes

With four sides that can be loaded independently. Can be clipped together. Excellent chemical resistance. High thermal resistance, autoclavable.

Ordering information: The assorted colour kit includes one rack each coloured orange, blue, green, pink and yellow.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR