VWR® Advanced 3500 Orbital Shaker

Supplier: VWR Collection
89032-098 10027-144
VWRI444-2906EA 3740 SGD
VWRI444-2906 VWRI444-2907 VWRU89032-098 VWRU10027-144
VWR® Advanced 3500 Orbital Shaker
Shakers Orbital Shakers
Digital shaker with microprocessor control which is ideal for a range mixing applications, e.g. cell cultures, solubility studies and extraction procedures. Variable speed control provides consistent, uniform shaking action. The Accu-drive shaking system delivers exceptional speed control, accuracy, safety and durability; the shaking system continuously monitors shaking speed and will maintain the set point even under changing loads.

  • Two independent LED displays show speed and time
  • Integral timer, 1 s to 160 h, shows elapsed time or counts down, automatic
More Product Information
Order Now

SPECIFICATIONS

Model Advanced 3500 Advanced 3500
Environmentally Preferable Waste Reducing
Speed 15 - 500 min⁻¹ 15 - 500 min⁻¹
Speed accuracy ±1 min⁻¹ below 100 ±1 min⁻¹ below 100
Shaking motion Orbital Orbital
Max. load 15,9 kg 15,9 kg
Power 75 W 75 W
Orbit 19 mm 19 mm
Weight 20 kg 20 kg
W×D×H 356×413×146 mm 356×413×146 mm
Platform W×D 330×279 mm 330×279 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR