VWR®, Ovens with Natural Convection

Supplier: VWR Collection
89511-408
VWRU89511-408EA 11690 SGD
VWRU89511-408
VWR®, Ovens with Natural Convection
Ovens Standard Ovens
These gravity convection ovens are the ideal choice for heating and drying delicate samples that require a gentle airflow.

  • Consistent results with outstanding temperature stability and uniformity
  • Versatile units, cover wide range of heating and drying applications

Control and display, the PID control is easy to use, and has a large display for optimal feedback to the operator. Timer function can be programmed to turn oven on and off at desired time. Over temperature alarm and a dual sensor safety concept are providing peace of mind. For dataMore Product Information
Order Now

SPECIFICATIONS

Model 89511-408
Environmentally Preferable
Temperature fluctuation (time) ±0,4 @ 150 °C
Temperature range Ambient +50…250 °C
Capacity 176 L
Convection type Natural convection
Int. W×D×H 330×584×686 mm
Ext. W×D×H 635×737×914 mm
Weight 86 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR