VWR®, Vortex Mixers, Heavy Duty, Analogue and Digital

Supplier: VWR Collection
97043-566
VWRI444-7130EA 2640 SGD
VWRI444-7130 VWRI444-7131 VWRI444-7133 VWRI444-7134 VWRU97043-566
VWR®, Vortex Mixers, Heavy Duty, Analogue and Digital
Shakers Vortex Shakers
VWR® heavy-duty vortex mixers have an efficient motor enabling units to operate in continuous mode and handle all accessories over the entire speed range. Choice of two modes of operation: 'Touch' mode for mixing tubes when the cup head or universal holder with cover is depressed or 'On' mode when using any of the accessory attachments for continuous operation.

  • Both units designed for continuous duty
  • Can be used at 4 to 40 °C (85% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
  • Digital model has LED displays for speed and
More Product Information
Order Now

SPECIFICATIONS

Model Digital heavy duty vortex mixer Analogue heavy duty vortex mixer
Shaking motion Orbital Orbital
Environmentally Preferable Waste Reducing Waste Reducing
Orbit 4,9 mm 4,9 mm
Speed range On mode: 300 - 2500 min⁻¹
Touch mode: 300 - 3500 min⁻¹
On mode: 300 - 2500 min⁻¹
Touch mode: 300 - 3500 min⁻¹
Max. capacity 1,1 kg 1,1 kg
W×D×H 168×241×160 mm 168×241×160 mm
Weight 6,8 kg 6,8 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR