Quantitative filter papers, ashless grades, grade 589/1 and 589/1 ½, Whatman™

Supplier: Whatman products (Cytiva)
10300009
WHAT10300009EA 0 SGD
WHAT10300009
Quantitative filter papers, ashless grades, grade 589/1 and 589/1 ½, Whatman™
Filters Filter Papers Quantitative Filter Paper
With less than 0,01% ash, Cytiva's Whatman Grade 589/1 filter papers can be used for the Blaine test in the cement industry and as an ash content test filter for foodstuffs.

  • Herzberg filtration speed of 50 seconds*
  • Black ribbon filter for fast filtration of coarse precipitates
  • High purity (<0,01% ash)
  • Blaine test and ash content test compatible
  • Also available prepleated as Grade 589/1½

*The time taken to filter 100 mp water (20° C) through a filter area of 10 cm² at a constant pressure of 5 cm water column.

Whatman Grade 589/1 filter papers fromMore Product Information
Order Now

SPECIFICATIONS

Grade 589/1
Weight 80 g/m²
Environmentally Preferable
Thickness 190 µm
Particle retention 12 - 25 µm
Filtration speed 25 s (Herzberg)
Ash content 0,010%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR