Pure quartz air sampling filters, grade QM-H, Whatman™

Supplier: Whatman products (Cytiva)
1853-047-50 1853-150-50 1853-090-50 1853-037-50 1853-050-50
WHAT1853-047-50EA 1020 SGD
WHAT1853-047-50 WHAT1853-150-50 WHAT1853-090-50 WHAT1853-037-50 WHAT1853-050-50
Pure quartz air sampling filters, grade QM-H, Whatman™
Filters Glass Fibre Filters
Whatman™ QM-H is a pure quartz fibre filter for use in testing acidic gases, stacks, flues and aerosols. It has low heavy metal content so it is well suited for heavy metals analysis.

  • High stability up to 900 °C
  • High filtration efficiency
  • Binder-free
  • Minimal reactivity with biological or chemical components

Pure quartz fiber filters come in 50-piece packs with five diameters: 37 mm, 47 mm, 50 mm, 90 mm, 150 mm.
Order Now

SPECIFICATIONS

Grade QM-H
Environmentally Preferable
Weight 85 g/m²
Thickness 430 µm
Max. temperature 900 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR