Small bottle benchtop roller culture system, Wheaton®

Supplier: DWK Life Sciences
W348924-D
WHEAW348924-DEA 5540 SGD
WHEAW348924-D
Small bottle benchtop roller culture system, Wheaton®
Roller Culture Apparatus
This conventional type roller culture equipment is designed to roll vessels 108 to 121 mm in Ø and up to 290 mm long.

  • Compact unit well suited for research work
  • Two outside rollers can be moved inward to accommodate bottles as small as 75 mm in diameter
  • Each deck can accommodate two vessels (vessels not supplied)

Power: 230 V, 50/60 Hz, 35 W.

Bottle speed: 0,1 to 3,8 min⁻¹ (based on 110 mm bottle).

W×D×H: 320×325×180 mm.

Weight: 8 kg.

Warning: Use in an environment rich in carbon dioxide might necessitate more frequent replacement ofMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR