Cell production roller apparatus, standard control system, Wheaton®

Supplier: DWK Life Sciences
WSBMR5030-D
WHEAWSBMR5030-DEA 26410 SGD
WHEAWSBMR5030-D
Cell production roller apparatus, standard control system, Wheaton®
Roller Culture Apparatus
This standard cell production roller culture apparatus allows flexibility for scale-up and production of monolayer cell cultures in standard roller bottles. The system consists of a base drive unit and five-position roller deck to which additional roller decks can be added. A powerful DC motor, with soft-start speed control, drives the bottles through a series of durable non slip belts. The all-position drive is a positive traction drive system for lightweight plastic bottles, in which each roller is individually driven.

  • Accepts bottles from 108 to 121 mm in diameter and up to 550 mm
More Product Information
Order Now

SPECIFICATIONS

Model WSBMR5030
Type Bottom drive modular spacing
Environmentally Preferable
Bottle capacity 15 bottle positions
Accuracy 0,01 rpm
Drive Belt driven
Motor Brushless DC
Rotation Direction: Clockwise and counter-clockwise
Interfaces Dry contact relay
Electrical 230 VAC, 50/60 Hz, 35 W
Max. humidity 80% up to 31 °C
Operating temperature 10...40 °C
W×D×H 760×630×740 mm
Weight 51 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR