Concentrator apparatus, PYREX® Kuderna-Danish

Supplier: Corning
2158-1L 2158-250 2158-500
CORN2158-1LEA 305 SGD
CORN2158-1L CORN2158-250 CORN2158-500
Concentrator apparatus, PYREX® Kuderna-Danish
Concentrators
The complete PYREX® Kuderna-Danish concentrator apparatus consists of a 3-ball Snyder column with 24/40 joints, a flask with a 24/40 outer upper joint and 19/22 inner lower joint, and a graduated tube with 19/22 outer joint. If further concentration is desired, select a 2-ball column (2158-2CO) and combine with the Kuderna-Danish tube of your choice.

  • The 250 and 500 ml complete apparatus include a 10 ml tube
  • The 1000 ml complete apparatus includes a 25 ml tube
  • Apparatus is held together using glass hooks and 1" stainless steel springs
  • Standard taper botton joint: 19/22
  • Standard taper top joint: 24/40

Tubes are graduated from 0 to 2 ml in 0,1 ml intervals and from 3 ml to capacity in 1,0 ml intervals. If further concentration is desired, select a 2-ball column and combine with one of the tubes. The apparatus is held together using glass hooks and two 31,8 mm (1¹/₄") stainless steel springs.

Delivery information: Supplied with 3-ball Snyder column, 250/500 ml or 1 L flask, 25 ml graduated concentrator tube and a pair of 1,5" stainless steel springs. The 500 ml version also includes blue and green Keck clamps (one each).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR