VWR®, Multi-position magnetic hotplate stirrers

Supplier: VWR Collection
12621-036 12621-020
VWRU12621-036EA 2120 SGD
VWRU12621-036 VWRU12621-020
VWR®, Multi-position magnetic hotplate stirrers
Stirrers Magnetic Hotplate Stirrers, Multi-position
These powerful magnetic stirrers with precise speed control offer repeatable performance. Synchronised operation ensures uniform mixing at each position. Spill resistant housing channels fluids away from internal components. Advanced series offers an LED display for digital speed control, adjustable in 10 min⁻¹ increments and audible alarm where as the standard series offers an analogue speed control knob with dial markings.

  • Microprocessor controlled
  • Speed ramping feature
  • Cast metal base offers durability and added stability
  • Advanced series has timer: 1 sec to 160 h
  • Maximum capacity: 1 L
  • Maximum Vessel Diameter: 5,1"

Delivery information: Supplied with a EU plug (2340 mm) and a PTFE coated stir bar (25 mm).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR