Incubating orbital shakers, benchtop, Innova® 40 and 40R

Supplier: NEW BRUNSWICK
M1299-0086 M1299-0082 M1299-0092 M1299-0096
NEWBM1299-0086EA 0 SGD
NEWBM1299-0086 NEWBM1299-0082 NEWBM1299-0092 NEWBM1299-0096
Incubating orbital shakers, benchtop, Innova® 40 and 40R
Shakers Shaking Incubators
These benchtop incubating orbital shakers are available with and without refrigeration, R denotes refrigeration. The clear lid lifts up and out of the way providing visibility and giving easy access to all samples. The program controller is easy to use and the display can be easily seen from all angles. Intuitive programming allows multiple parameter changes to speed, holds up to four programs of 15 steps each. There is an interior light to assist viewing and the double pane thermal glass gives visibility and insulation. These shakers can accommodate flasks up to three litres, an RS232More Product Information
Order Now

SPECIFICATIONS

Model 40R 40 40 40R
Shaking motion Orbital Orbital Orbital Orbital
Environmentally Preferable
Temperature range 15 below ambient to 80,
minimum 4 °C
Ambient +10…80 °C Ambient +10…80 °C 15 below ambient to 80,
minimum 4 °C
Temperature stability ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C
Temperature uniformity ±0,25 °C @ 37 °C ±0,25 °C @ 37 °C ±0,25 °C @ 37 °C ±0,25 °C @ 37 °C
Speed range 25 - 500 min⁻¹ 25 - 500 min⁻¹ 25 - 500 min⁻¹ 25 - 500 min⁻¹
Platform W×D 460×460 mm 460×460 mm 460×460 mm 460×460 mm
Int. W×D×H 514×546×356 mm 514×546×356 mm 514×546×356 mm 514×546×356 mm
W×D×H 559×762×610 mm 559×762×610 mm 559×762×610 mm 559×762×610 mm
Weight 79,4 kg 60,4 kg 60,4 kg 79,4 kg
Orbit 19 mm 19 mm 25 mm 25 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR