Incubating orbital shakers, stackable, Innova® 42 and 42R

Supplier: NEW BRUNSWICK
M1335-0016 M1335-0006 M1335-0002 M1335-0012
NEWBM1335-0016EA 0 SGD
NEWBM1335-0016 NEWBM1335-0006 NEWBM1335-0002 NEWBM1335-0012
Incubating orbital shakers, stackable, Innova® 42 and 42R
Shakers Shaking Incubators
These incubating orbital shakers are available with and without refrigeration, R denotes refrigeration. Designed to maximise valuable laboratory space the units can be positioned on or under bench or stacked up to two units high with optional stacking kits. The program controller is easy to use and the display, positioned at the top of the unit, can be easily seen from all angles. Intuitive programming allows multiple parameter changes to speed, optional photosynthetic lights and optional UV light decontamination on a timed basis (R models only). There is a single height adjustable shelf forMore Product Information
Order Now

SPECIFICATIONS

Model 42R 42
Shaking motion Orbital Orbital
Environmentally Preferable
Temperature range 20 °C below ambient to 80 °C, minimum 4 °C Ambient +5…80 °C
Temperature stability ±0,1 °C @ 37 °C ±0,1 °C @ 37 °C
Temperature uniformity ±0,25 °C @ 37 °C ±0,25 °C @ 37 °C
Speed range 25 - 400 min⁻¹ with 19 mm or 25 mm orbit 25 - 400 min⁻¹ with 19 mm or 25 mm orbit
Platform W×D 460×460 mm 460×460 mm
Int. W×D×H 518×516×477 mm 518×516×477 mm
W×D×H 620×754×820 mm 620×754×820 mm
Weight 121 kg 98,5 kg
Orbit 19 / 25 mm 19 / 25 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR