Mini centrifuges, Sprout® plus

Supplier: HEATHROW
120611 120610
HEAT120611EA 858 SGD
HEAT120611 HEAT120610
Mini centrifuges, Sprout® plus
Centrifuges Microcentrifuges
Mini centrifuge with ergonomic design, easy to operate and gives increased efficiency.

  • Small footprint and quiet operation
  • ABS plastic housing and polycarbonate lid enable the unit to be easily cleaned
  • Palm-shaped lid, suitable for left or right handed users allows quick extraction of tubes
  • Weighted rubberized base eliminates potential movement and further dampens vibration and noise
  • Suitable for worldwide voltages 100 to 240 V, supplied with four different plug adapters
  • Lid locks for added protection when the unit is in use, larger lid accommodates longer
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. speed 6000 min⁻¹
Max. RCF 2000 ×g
Electrical 100 - 240 VAC, 50/60 Hz
Power consumption 7,3 W
Dimensions 153×128×109 mm
Weight 0,73 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR