Mini magnetic stirrers

Supplier: HEATHROW
120155 120595
HEAT120155EA 381 SGD
HEAT120155 HEAT120595
Mini magnetic stirrers
Stirrers Magnetic Stirrers
An economical solution made for ultimate function.

  • Speed range infinitely adjustable from 200 to 2200 min⁻¹
  • Noise level of unit at full speed (unloaded): 53 dB
  • Made from an ABS and PC blend
  • Small footprint saves valuable space on a bench-top, work area
  • Chemical resistant making the unit easy to clean
  • Capacity: Up to 3 L H₂O

The Mini Magnetic Stirrer by Heathrow Scientific is an economical solution made for ultimate function with optimal magnetic coupling to ensure dependable stirring efficiency. A powerful magnetic coupling of the high-quality stirMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed range 200 - 2200 min⁻¹
Max. stirring capacity H₂O Up to 3 L
Power input 12 V DC with 4 adapters
Weight 0,45 kg
W×D×H 183×132×47 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR