Combined centrifuge and magnetic stirrer, MagFuge®

Supplier: HEATHROW
120581 120582
HEAT120581EA 2810 SGD
HEAT120581 HEAT120582
Combined centrifuge and magnetic stirrer, MagFuge®
Centrifuges Microcentrifuges
Convenient high-speed centrifuge and magnetic stirrer combined into one easy to use unit with a digital display, one button programming and tool free rotor exchange.

  • An easy to use back-lit digital control panel displays time, speed and operation mode
  • Manual lid override allows users to open the lid in case of a power failure and prevents loss of samples
  • Safety features ensure it will not operate when the lid is open, a rotor is jammed, or the unit is out of balance
  • Can be used at 2 to 40 °C max. Relative Humidity Non-condensing, 80% for temperatures up to
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Capacity 3000 ml
Max. capacity 12 place 1,5/2,0 ml or 6 place 5 ml tube rotor
Max. RCF 16 - 9783 ×g
Speed Centrifuge: 500 - 999 min⁻¹ (increments of 1); 1000 - 5000 min⁻¹ (increments of 5); 5000 - 12500 min⁻¹ (increments of 25)
Stirrer: 50 - 999 min⁻¹ (increments of 1); 1000 - 2500 min⁻¹ (increments of 5)
Timer Centrifuge: 30 s to 60 min, 5 s increments (continuous option for stirrer)
Electrical Universal 12 V DC
W×D×H 185×235×120 mm
Weight 1,85 kg
Warranty 5 year

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR