Ovens, E 28

Supplier: Binder
9010-0001
BIND9010-0001EA 0 SGD
BIND9010-0001
Ovens, E 28
Ovens Standard Ovens
Robust space-saving oven/steriliser with hydraulic mechanical thermostat and temperature setting via analogue dial indicator thermometer.

  • Adjustable ventilation flap
  • Option of models with or without Class 1 (DIN 12880) safety device
  • Timer 0 to 120 min
  • Analogue temperature display

IP protection class according to DIN EN 60529: IP 20

Certifications: IP protection class according to DIN EN 60529: IP 20

Delivery information: Supplied with two chrome plated shelves.
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature fluctuation (time) @ 70 °C: ±1,5 °C
Temperature range 60…230 °C
Temperature variation (spatial) ±3 °C @ 70 °C
Capacity 28 L
Convection type Natural convection
Shelves supplied (max.) 2 (4)
Max. load per shelf 9 kg
Int. W×D×H 400×250×280 mm
Ext. W×D×H 580×425×405 mm
Nominal power consumption 800 W
Weight 22 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR