Drying ovens with forced convection, FD series

Supplier: Binder
9010-0194
BIND9010-0194EA 0 SGD
BIND9010-0194
Drying ovens with forced convection, FD series
Ovens Standard Ovens
Universal drying ovens with stainless steel chambers which are ideal for use in the pharmaceutical and chemical industries, biotechnology, medicine and universities. Ovens feature one temperature program ramp, an adjustable TWB class 2 safety device with visual alarm and adjustable ventilation by means of ventilation slide and 50 mm Ø exhaust duct. Fast recovery times after opening the door or air change.

  • APT.line™ preheating chamber technology with forced convection for fast, uniform drying
  • DS controller with integrated timer 0 to 99 h
  • Digital
More Product Information
Order Now

SPECIFICATIONS

Model FD 23
Environmentally Preferable
Temperature fluctuation (time) @ 150 °C: ±0,3 °C
Temperature range ambient +5…300 °C
Temperature variation (spatial) ±0,8 °C @ 70 °C
±2,2 °C @ 150 °C
±4,3 °C @ 300 °C
Capacity 20 L
Convection type Forced convection
Shelves supplied (max.) 2 (3)
Max. load per shelf 12 kg
Int. W×D×H 222×277×330 mm
Ext. W×D×H 433×516×492 mm
Nominal power consumption 800 W
Weight 33 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR