Safety drying oven, FDL 115

Supplier: Binder
9010-0292
BIND9010-0292EA 0 SGD
BIND9010-0292
Safety drying oven, FDL 115
Ovens Standard Ovens
These drying ovens for limited quantities of solvents, have high temperature accuracy and silicone- and dust-free stainless steel chambers. Units are widely used for applications such as quality assurance of paints or other liquid coatings. FDL ovens feature an MP controller with adjustable ramp function and integrated weekly program timer with real time function.

  • APT.line™ pre-heating chamber technology with symmetrical airflow and defined velocities for reproducible drying
  • Fulfils all safety regulations for handling materials containing solvents in
More Product Information
Order Now

SPECIFICATIONS

Model FDL 115
Environmentally Preferable
Temperature fluctuation (time) @ 150 °C: ±0,3 °C
Temperature range Ambient +5…300 °C
Temperature variation (spatial) ±1,5 °C @ 70 °C
±2,5 °C @ 150 °C
±4 °C @ 300 °C
Capacity 115 L
Convection type Forced convection
Shelves supplied (max.) 2 (5)
Max. load per shelf 20 kg
Int. W×D×H 600×435×435 mm
Ext. W×D×H 835×685×800 mm
Power consumption 2900 W
Weight 90 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR