Sealing tape, PTFE

Supplier: Bohlender
H960-01
BOHLH960-01EA 5.5 SGD
BOHLH960-01
Sealing tape, PTFE
Tapes
PTFE tape for sealing joints and screw threads. Thickness: 0,1 mm.

  • Temperature resistant from −200 to +250 °C
  • High chemical resistance

Length: 12,0 m

Colour: White
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR