Vacuum desiccators cabinets, SICCO

Supplier: Bohlender
V1880-04 V1880-12 V1880-08
BOHLV1880-04EA 18130 SGD
BOHLV1880-04 BOHLV1880-12 BOHLV1880-08
Vacuum desiccators cabinets, SICCO
Desiccators Desiccator Cabinets
These transparent acrylic cabinets have solid 25 mm thick walls, a circular silicone seal and a vacuum gauge (0 to 760 mm of mercury).

  • Vacuum up to 0,0001 Torr
  • Temperature resistance from −20 to +70 °C
  • Non slip rubber feet
  • Two needle valves with Ext.Ø 9 mm

Suitable for storing sensitive products in a vacuum. The vacuum inside the desiccator ensures rapid drying of stored products. These systems allow storage in an oxygen- and carbon dioxide- free environment and are, for example, suitable for storage of semiconductor samples.

Delivery information: More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR