Laboratory glassware washers, FlaskScrubbers™

Supplier: LABCONCO
4420320 411001000 411001010 411001013 411101000 411101010 411101013 412001000 412001010 412001013 412101000 412101010 412101013
LBCP4420320EA 19900 SGD
LBCP4420320 LBCP411001000 LBCP411001010 LBCP411001013 LBCP411101000 LBCP411101010 LBCP411101013 LBCP412001000 LBCP412001010 LBCP412001013 LBCP412101000 LBCP412101010 LBCP412101013
Laboratory glassware washers, FlaskScrubbers™
Glassware Washing Machines
FlaskScrubber glassware washers are designed to wash and dry narrow-neck and general purpose labware. They have a lower spindle rack that holds up to 36 pieces of primarily narrow-neck glassware such as volumetric flasks. Water and detergent are pumped through the spindles to reach the innermost areas of your glassware. Forced air drying through the spindles ensures thorough drying inside and out. Specialized inserts for pipets, BOD bottles, petri dishes, culture tubes and small utensils enhance the FlaskScrubber's versatility. The washer may be outfitted with an upper standard or spindleMore Product Information
Order Now

SPECIFICATIONS

Model FlaskScrubber®, undercounter FlaskScrubber®, undercounter FlaskScrubber®, undercounter FlaskScrubber®, undercounter FlaskScrubber®, free standing FlaskScrubber®, free standing FlaskScrubber®, free standing FlaskScrubber®, free standing FlaskScrubber®, free standing FlaskScrubber®, free standing
Environmentally Preferable Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing Water Efficient,Waste Reducing
Controller/programs 7 factory-set cycle programs and 2 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs 9 factory-set cycle programs and 200 user-set cycle programs
Circulation pump (Qmax) 424 L/min, recirculated by pump at 230 v and 60 Hz, and drain pump to evacuate over (26 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min) 363 L/min, recirculated by pump at 115 V and 60 Hz, and drain pump to evacuate over (16 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min) 363 L/min, recirculated by pump at 115 V and 60 Hz, and drain pump to evacuate over (16 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min) 424 L/min, recirculated by pump at 230 V and 60 Hz, and drain pump to evacuate over (16 L/min)
Drainage Drain pump to evacuate over (26 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min) Drain pump to evacuate over (16 L/min)
Electrical 230 V, 50/60 Hz 115 V, 50/60 Hz, 16 A, 1 P 230 V, 50/60 Hz, 11 A, 1 P 230 V, 50/60 Hz, 16,5 A, 3 P 115 V, 50/60 Hz, 16 A, 1 P 230 V, 50/60 Hz, 11 A, 1 P 230 V, 50/60 Hz, 16,5 A, 3 P 115 V, 50/60 Hz, 16 A, 1 P 230 V, 50/60 Hz, 11 A, 1 P 230 V, 50/60 Hz, 16,5 A, 3 P
Power connection 230 V, 50/60 Hz 115 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz
Water connection Hot tap water flow rate 4,7 l/min at 138 - 827 KPa
Water consumption 13 l
W×D×H 612×696×866 - 917 mm 612×704×815 - 914 mm 612×704×815 - 914 mm 612×704×815 - 914 mm 617×706×818 - 919 mm 617×706×818 - 919 mm 617×706×818 - 919 mm 617×706×818 - 919 mm 617×706×818 - 919 mm 617×706×818 - 919 mm
Shipping weight 93 kg 91 kg 93 kg 93 kg 104,3 kg 104,3 kg 104,3 kg 106,1 kg 106,1 kg 106,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR